Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
326 Viton / FKM O-ring 75A Shore Brown, -125 Pack
Mfr # ORBRNVT75A326X125
Zoro # G300576349
product price: $127.99
/pk 125, $1.02/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A326X125
- Zoro # G300576349
- UPC # 742839472787
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 2 In, Synthetic Fiber, Blue (37760-0102)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- CORBIN RUSSWIN Cylindrical Lock, CL3351 NZD 626 (CL3351 NZD 626)
- INSULAYMENT Underlayment For Hardwood And Tile Floor (INSUL100)
- STERLING SEAL & SUPPLY 042 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A042X250)
- STERLING SEAL & SUPPLY 021 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL021X250)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT214X250)
- STERLING SEAL & SUPPLY 324 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A324X125)
- STERLING SEAL & SUPPLY 011 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD011X1000)
- STERLING SEAL & SUPPLY 018 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL018X500)
- ZORO SELECT O-Ring, Dash 230, Neoprene, 0.13 In., PK25 (1BUZ8)
- Sterling Seal & Supply Individual & Bulk O-Rings