Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
326 Viton / FKM O-ring 70A Shore Black, -250 Pack
Mfr # ORVT326X250
Zoro # G900572260
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT326X250
- Zoro # G900572260
- UPC # 742839436369
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Bright Brass Privacy W301D605 (W301D605)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-23x23)
- VON DUPRIN Spring 968713 (968713)
- KIDDE Steel 30 Key Cabinet-Lockable (001801)
- STERLING SEAL & SUPPLY 447 Buna/NBR Nitrile O-Ring 70A Shore Black, -12 Pack (ORBN70A447X12)
- STERLING SEAL & SUPPLY 031 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL031X250)
- STERLING SEAL & SUPPLY 356 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.356X50)
- STERLING SEAL & SUPPLY 434 Fluorosilicone O-ring 70A Shore Blue, -25 Pack (ORFSIL434X25)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- STERLING SEAL & SUPPLY 227 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL227X250)
- ZORO SELECT O-Ring, EPDM, Dash 106, 3/16, 0.38, PK50 (U38869.009.0018)
- Sterling Seal & Supply Individual & Bulk O-Rings