Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
314 Viton / FKM O-ring 75A Shore Black, -500 Pack
Mfr # ORVT75.314X500
Zoro # G100575528
product price: $209.99
/pk 500, $0.42/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.314X500
- Zoro # G100575528
- UPC # 742839454448
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Satin Black Rosettes Satin Black (8090.190)
- GENESIS Gs08-0575Md10-065 Gas Spring (GSS 6347UI)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0003-011)
- HARDWARE RESOURCES 9"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-9)
- STERLING SEAL & SUPPLY 201 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.201X1000)
- STERLING SEAL & SUPPLY 272 Silicone O-ring 70A Shore Red, -100 Pack (ORSIL272X100)
- STERLING SEAL & SUPPLY 222 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL222X125)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.214X250)
- STERLING SEAL & SUPPLY 031 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL031X250)
- ZORO SELECT O-Ring, EPDM, Dash 381, 12, 12.395, PK5 (U38869.018.1200)
- Sterling Seal & Supply Individual & Bulk O-Rings