Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
260 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A260X25
Zoro # G900572901
product price: $64.99
/pk 25, $2.60/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A260X25
- Zoro # G900572901
- UPC # 742839472367
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2002PS-EN)
- JEFFREY ALEXANDER 256 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-256MB)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Silver (CPS7500 x 689)
- EAT-IN N165-555 Slide Bolt Latch With Screws; Zinc (EA834505)
- STERLING SEAL & SUPPLY 134 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A134X500)
- STERLING SEAL & SUPPLY 272 Silicone O-ring 70A Shore Red, -100 Pack (ORSIL272X100)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- STERLING SEAL & SUPPLY 455 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD455X12)
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A910X250)
- ZORO SELECT O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10 (U38805.018.0187)
- Sterling Seal & Supply Individual & Bulk O-Rings