Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
255 Viton / FKM O-ring 75A Shore Brown, -125 Pack
Mfr # ORBRNVT75A255X125
Zoro # G400572746
product price: $182.99
/pk 125, $1.46/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A255X125
- Zoro # G400572746
- UPC # 742839468667
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Snap Screw Refill Cd6 (1268)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261SL)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH076011-BNV)
- STERLING SEAL & SUPPLY 214 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL214X250)
- STERLING SEAL & SUPPLY 226 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT226X125)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- STERLING SEAL & SUPPLY 904 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.904X250)
- STERLING SEAL & SUPPLY 016 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.016X1000)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -3 Pack (ORVT75.451X3)
- Sterling Seal & Supply Individual & Bulk O-Rings