Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
252 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD252X250
Zoro # G100575795
product price: $74.29
/pk 250, $0.30/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD252X250
- Zoro # G100575795
- UPC # 733102007621
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Pins 6, PK10 (A1011-L4)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1604BC 690)
- PRIMELINE TOOLS Diecast Sliding Door Handle Set, Black (1 Set) (C 1106)
- PHIFER WIRE 48 in W X 100 ft L Charcoal Fiberglass Sun Screen Cloth (3003612)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- STERLING SEAL & SUPPLY 472 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT472X3)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.314X500)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -25 Pack (ORSIL364X25)
- STERLING SEAL & SUPPLY 232 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL232X125)
- STERLING SEAL & SUPPLY 163 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A163X250)
- DANCO 1.25 in. D X 1 in. D Rubber O-Ring (35736B)
- Sterling Seal & Supply Individual & Bulk O-Rings