Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
240 Viton / FKM O-ring 70A Shore Black, -125 Pack
Mfr # ORVT240X125
Zoro # G900577715
product price: $120.99
/pk 125, $0.97/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT240X125
- Zoro # G900577715
- UPC # 742839435744
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (870B)
- STRYBUC Awning Operator White (29-179-3)
- GARLOCK Gasket, Fiber, 1/16 In T, 30 x 30 In (5500)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- STERLING SEAL & SUPPLY 203 Viton / FKM O-ring 70A Shore Black, -500 Pack (ORVT203X500)
- STERLING SEAL & SUPPLY 226 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT226X125)
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- STERLING SEAL & SUPPLY 345 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A345X250)
- STERLING SEAL & SUPPLY 380 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A380X50)
- ZORO SELECT O-Ring, EPDM, Dash 240, 3-3/4, 4.012, PK25 (U38869.012.0375)
- Sterling Seal & Supply Individual & Bulk O-Rings