Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
231 Viton / FKM O-ring 75A Shore Brown, -125 Pack
Mfr # ORBRNVT75A231X125
Zoro # G200584390
product price: $85.69
/pk 125, $0.69/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A231X125
- Zoro # G200584390
- UPC # 742839472077
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 3/4" x 52"L, Alum. Door Drip Edge (17-52)
- ZORO SELECT Square Profile Viton O-Ring, Dash 012, PK25 (ZUSAVSQ70012)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5069 (5069.031.MR)
- PRIME-LINE 25'155532BLK Spline (P 7520)
- STERLING SEAL & SUPPLY 447 Buna/NBR Nitrile O-Ring 70A Shore Black, -12 Pack (ORBN70A447X12)
- STERLING SEAL & SUPPLY 202 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT202X1000)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A214X1000)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- STERLING SEAL & SUPPLY 207 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT207X250)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- ZORO SELECT O-Ring, Buna N, 46mm OD, PK25 (1CVA1)
- Sterling Seal & Supply Individual & Bulk O-Rings