Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
231 Buna/NBR Nitrile O-Ring 90A Shore Black, -500 Pack
Mfr # ORBN90A231X500
Zoro # G200576852
product price: $58.29
/pk 500, $0.12/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A231X500
- Zoro # G200576852
- UPC # 742839515354
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Cam and Groove Gasket, 8-5/16, 390080083 (0390080083)
- TRIMCO Focal Large Floor Stop with Bail and Hook Satin Chrome (7285.626)
- WRS 13" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 12-4 (01-30012-4)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 12" (12SBCS26)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A349X50)
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- STERLING SEAL & SUPPLY 131 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A131X1000)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT214X250)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -6 Pack (OREPD457X6)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL364X50)
- ZORO SELECT O-Ring, Buna N, 18.6mm OD, PK100 (1RJF7)
- Sterling Seal & Supply Individual & Bulk O-Rings