Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
230 Viton / FKM O-ring 75A Shore Black, -125 Pack
Mfr # ORVT75.230X125
Zoro # G200582464
product price: $75.45
/pk 125, $0.60/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.230X125
- Zoro # G200582464
- UPC # 742839461125
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRV2)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Bordeaux Cabinet Cup Pull (8236-BNBDL)
- BALDWIN RESERVE Baldwin Reserve PSCRYTAR260 Passage Crys (PS.CRY.TAR.260)
- ZORO SELECT O-Ring, Dash 224, EPDM, 0.13 In., PK25 (U38869.012.0175)
- STERLING SEAL & SUPPLY 012 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A012X1000)
- STERLING SEAL & SUPPLY 016 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.016X1000)
- STERLING SEAL & SUPPLY 124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A124X1000)
- STERLING SEAL & SUPPLY 110 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A110X500)
- STERLING SEAL & SUPPLY 248 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A248X50)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- Sterling Seal & Supply Individual & Bulk O-Rings