Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
230 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD230X250
Zoro # G500574435
product price: $39.39
/pk 250, $0.16/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD230X250
- Zoro # G500574435
- UPC # 733102006969
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- SIMPLEX Inside Lever Sleeve Assembly, Simplex, RH (80126526D01)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- DEGUARD Hydraulic Door Closer With P.A Bracket Grade1- Satin Nickel (3) (DDC1003-SN)
- STERLING SEAL & SUPPLY 209 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL209X250)
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- STERLING SEAL & SUPPLY 248 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A248X50)
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A330X50)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT451X3)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A357X50)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 246, PK5 (ZUSAHSQ70246)
- Sterling Seal & Supply Individual & Bulk O-Rings