Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
228 Viton / FKM O-ring 90A Shore Black, -125 Pack
Mfr # ORVT90.228X125
Zoro # G600576544
product price: $73.99
/pk 125, $0.59/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.228X125
- Zoro # G600576544
- UPC # 742839450181
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Left Hand (F170 MER 622 LH)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 2" (2SBCS5)
- ZORO SELECT O-Ring, Buna N, Dash 044, 3-3/4, 3.879, PK10 (U38801.006.0375)
- IVES Oil Rubbed Bronze Stop WS401402CCV10B (WS401402CCV10B)
- STERLING SEAL & SUPPLY 377 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A377X50)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- STERLING SEAL & SUPPLY 163 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A163X50)
- STERLING SEAL & SUPPLY 331 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A331X250)
- STERLING SEAL & SUPPLY 122 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT122X250)
- STERLING SEAL & SUPPLY 157 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A157X250)
- ZORO SELECT O-Ring, Dash 106, Viton, 0.1 In., PK50 (U38871.009.0018)
- Sterling Seal & Supply Individual & Bulk O-Rings