Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
228 Viton / FKM O-ring 75A Shore Black, -125 Pack
Mfr # ORVT75.228X125
Zoro # G500584656
product price: $78.69
/pk 125, $0.63/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.228X125
- Zoro # G500584656
- UPC # 742839461101
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA4S)
- MSI Stella Blush 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0731)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, 96, Flat Black (BARN-KIT96 FBL)
- STERLING SEAL & SUPPLY 325 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL325X250)
- STERLING SEAL & SUPPLY 232 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL232X250)
- STERLING SEAL & SUPPLY 376 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A376X25)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- STERLING SEAL & SUPPLY 009 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A009X1000)
- STERLING SEAL & SUPPLY 226 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL226X250)
- STERLING SEAL & SUPPLY 229 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A229X125)
- Sterling Seal & Supply Individual & Bulk O-Rings