Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
226 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL226X250
Zoro # G800571653
product price: $76.65
/pk 250, $0.31/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL226X250
- Zoro # G800571653
- UPC # 742839486968
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 911, Viton, 0.11 In., PK25 (1WHN9)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 3 (DSH35R54)
- KENAURD Kenaurd: Mortise Lockset Gold (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER- RH (KMLWL234-PB-SC1-RH)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CG)
- STERLING SEAL & SUPPLY 461 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL461X6)
- STERLING SEAL & SUPPLY 021 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL021X250)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- STERLING SEAL & SUPPLY 924 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A924X250)
- STERLING SEAL & SUPPLY 469 Silicone O-ring 70A Shore Red, -25 Pack (ORSIL469X25)
- STERLING SEAL & SUPPLY 355 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A355X25)
- MIDWEST FASTENER 10mm x 15mm x 2.5mm Rubber O-Rings 8PK (64888)
- Sterling Seal & Supply Individual & Bulk O-Rings