Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
223 Viton / FKM O-ring 70A Shore Black, -125 Pack
Mfr # ORVT223X125
Zoro # G600576476
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT223X125
- Zoro # G600576476
- UPC # 742839439216
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175L-26D)
- BLUM 110 Degree Soft-closing Expando Doweled Overlay Zero Protrusion Hinge For Thin Material (71B453T)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803V-36)
- HES Elec. Strike, 24VDC, H.Duty, Fail Safe, Cylin./Mort. Locks (712 F 24D 630)
- STERLING SEAL & SUPPLY 218 Viton / FKM O-ring 70A Shore Black, -500 Pack (ORVT218X500)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- STERLING SEAL & SUPPLY 021 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL021X250)
- STERLING SEAL & SUPPLY 111 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL111X250)
- STERLING SEAL & SUPPLY 364 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A364X100)
- STERLING SEAL & SUPPLY 433 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.433X6)
- ZORO SELECT O-Ring, Dash 320, Buna N, 0.21 In., PK50 (U38801.018.0112)
- Sterling Seal & Supply Individual & Bulk O-Rings