Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
217 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL217X250
Zoro # G800571851
product price: $42.39
/pk 250, $0.17/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Type O-Ring
- Material Silicone
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL217X250
- Zoro # G800571851
- UPC # 742839490361
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Type | O-Ring |
Material | Silicone |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 206, PK100 (ZUSAQH70206)
- HILLMAN 4 SATIN NICKEL KICKDN DOOR STOP (851806)
- DETEX Exit Control Hardware, Cylinder Mortise (ECL-230D BLACK)
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A241X125)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.335X25)
- STERLING SEAL & SUPPLY 148 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD148X250)
- STERLING SEAL & SUPPLY 471 Silicone O-ring 70A Shore Red, -25 Pack (ORSIL471X25)
- STERLING SEAL & SUPPLY 368 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.368X12)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- STERLING SEAL & SUPPLY 030 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT030X1000)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- Sterling Seal & Supply Individual & Bulk O-Rings