Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
215 Viton / FKM O-ring 75A Shore Black, -500 Pack
Mfr # ORVT75.215X500
Zoro # G400580925
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.215X500
- Zoro # G400580925
- UPC # 742839457333
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING White Vinyl/Wood Door Set Seal For Doors 17 ft. L X 0.19 in. (WV21H)
- EMTEK Flat Black Patio Bolt, 206017 (206017)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-313)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LF)
- STERLING SEAL & SUPPLY 331 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A331X250)
- STERLING SEAL & SUPPLY 205 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL205X500)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- STERLING SEAL & SUPPLY 159 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A159X250)
- STERLING SEAL & SUPPLY 222 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL222X125)
- STERLING SEAL & SUPPLY 112 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL112X250)
- TOMPKINS Hydraulic Fitting-Steel06 BOSS O-RING-VITON BROWN (75DB-06-VITON-BROWN)
- Sterling Seal & Supply Individual & Bulk O-Rings