Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
214 Buna/NBR Nitrile O-Ring 90A Shore Black, -500 Pack
Mfr # ORBN90A214X500
Zoro # G300575328
product price: $27.75
/pk 500, $0.06/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A214X500
- Zoro # G300575328
- UPC # 742839518676
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherstrip, Plastic, 7'L x 36"W (P784AW)
- IVES Bright Brass Bumper RB4723 (RB.111)
- ABUS Abus: 10KS (2" Chain & Sleeve) (ABS-752)
- KOHLER O-Ring Intake Port (24 153 27-S)
- STERLING SEAL & SUPPLY 358 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.358X12)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- STERLING SEAL & SUPPLY 124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A124X1000)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- STERLING SEAL & SUPPLY 014 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.014X1000)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1.880" Dia., PK10 (U38801.009.0168)
- Sterling Seal & Supply Individual & Bulk O-Rings