Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
214 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack
Mfr # ORBN90A214X1000
Zoro # G900575773
product price: $46.45
/pk 1000, $0.05/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A214X1000
- Zoro # G900575773
- UPC # 742839515187
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Satin Brass (LV101 FBL GRIP-SM SB)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7023LP)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- ANDOVA TILES SAMPLE Easton 5 x 3 Glass Novelty Mosaic Wall Floor Tile (SAM-ANDEAS337)
- STERLING SEAL & SUPPLY 252 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A252X250)
- STERLING SEAL & SUPPLY 387 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD387X50)
- STERLING SEAL & SUPPLY 134 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A134X500)
- STERLING SEAL & SUPPLY 324 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A324X250)
- STERLING SEAL & SUPPLY 363 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A363X50)
- STERLING SEAL & SUPPLY 389 Silicone O-ring 70A Shore Red, -25 Pack (ORSIL389X25)
- STERLING SEAL & SUPPLY 231 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A231X125)
- Sterling Seal & Supply Individual & Bulk O-Rings