Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
213 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A213X250
Zoro # G500581136
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A213X250
- Zoro # G500581136
- UPC # 742839471896
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A214X1000)
- SARGENT Deadbolt, Satin Chrome, Black (649 BLACK)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Contemporary Cabinet Knob and Backplate (BP229540CHBRZ)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Satin Nickel Double Prong Ceiling Mounted Hook (YD20-156SN)
- STERLING SEAL & SUPPLY 159 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A159X250)
- STERLING SEAL & SUPPLY 368 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.368X12)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- STERLING SEAL & SUPPLY 204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A204X250)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A225X500)
- ZORO SELECT Brown Viton O-Ring, Dash 905, PK25 (ZUSAVB75905)
- Sterling Seal & Supply Individual & Bulk O-Rings