Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
210 Silicone O-ring 70A Shore Red, -500 Pack
Mfr # ORSIL210X500
Zoro # G300580803
product price: $59.85
/pk 500, $0.12/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL210X500
- Zoro # G300580803
- UPC # 742839486807
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-4, PK50 (3MRG4)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C14X06000BL (LP2C14X06000BL)
- LORELL Door Wedge, Foam Blue (LLR42590)
- EPCO Epco E14A5 60 In. Sliding Glass Door Track And Components (E14A5)
- STERLING SEAL & SUPPLY 205 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL205X500)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.340X25)
- STERLING SEAL & SUPPLY 215 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL215X500)
- STERLING SEAL & SUPPLY 441 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack (ORBN70A441X6)
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- STERLING SEAL & SUPPLY 460 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.460X6)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK25 (1CUY5)
- Sterling Seal & Supply Individual & Bulk O-Rings