Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
209 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL209X250
Zoro # G800581324
product price: $37.49
/pk 250, $0.15/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Type O-Ring
- Material Silicone
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL209X250
- Zoro # G800581324
- UPC # 742839490286
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Type | O-Ring |
Material | Silicone |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Entry, Gray Powder Paint (62048641)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- ZORO SELECT TurnButton, 1.75Inch, Zinc, PK100 (1RBN4)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- STERLING SEAL & SUPPLY 377 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A377X50)
- STERLING SEAL & SUPPLY 110 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A110X500)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- STERLING SEAL & SUPPLY 163 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A163X50)
- STERLING SEAL & SUPPLY 337 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A337X25)
- ZORO SELECT O-Ring, PTFE, MSDash 117, PK50 (1RFW8)
- Sterling Seal & Supply Individual & Bulk O-Rings