Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
207 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL207X250
Zoro # G400584572
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Type O-Ring
- Material Silicone
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL207X250
- Zoro # G400584572
- UPC # 742839490262
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Type | O-Ring |
Material | Silicone |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5"H x 5"P x 7 1/8"F x 94 1/2"L Dentil Crown Moulding (MLD05X05X07DE)
- ZORO SELECT 1 in W x 1 in H Nickel Door and Butt Hinge (45-393)
- DEFENDER SECURITY DOOR KNOBS RND 2.25""SBRS (E 2297)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8740160195)
- STERLING SEAL & SUPPLY 338 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A338X100)
- STERLING SEAL & SUPPLY 912 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.912X1000)
- STERLING SEAL & SUPPLY 357 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL357X50)
- STERLING SEAL & SUPPLY 337 Fluorosilicone O-ring 70A Shore Blue, -50 Pack (ORFSIL337X50)
- STERLING SEAL & SUPPLY 355 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A355X25)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 (1BYA5)
- Sterling Seal & Supply Individual & Bulk O-Rings