Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
204 Viton / FKM O-ring 90A Shore Brown, -250 Pack
Mfr # ORBRNVT90A204X250
Zoro # G500573315
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT90A204X250
- Zoro # G500573315
- UPC # 742839480652
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-J-82-F-26D)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805W-017)
- SARGENT Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum (268-H EN RH)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- STERLING SEAL & SUPPLY 247 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A247X50)
- STERLING SEAL & SUPPLY 144 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL144X1000)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL320X250)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- USA INDUSTRIALS Silicone O-Ring, Dash 111, PK25 (ZUSAS70FDA111)
- Sterling Seal & Supply Individual & Bulk O-Rings