Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
204 EPDM O-Ring 70A Shore Black, -1000 Pack
Mfr # OREPD204X1000
Zoro # G400571695
product price: $30.99
/pk 1000, $0.03/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD204X1000
- Zoro # G400571695
- UPC # 733102006174
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 36 x 100', Silver Gray, 57x16 Mesh, One Roll (3003582)
- DELTANA Extended Lip Strike Plate, 2 1/4 x 2-1/2 in Paint Black (SPE250U19)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Oil Rubbed Bronze Finish (571B10B)
- TRIMLITE 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- STERLING SEAL & SUPPLY 025 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT025X250)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL337X50)
- STERLING SEAL & SUPPLY 317 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL317X250)
- STERLING SEAL & SUPPLY 220 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A220X500)
- STERLING SEAL & SUPPLY 454 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A454X25)
- STERLING SEAL & SUPPLY 126 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.126X500)
- ZORO SELECT O-Ring, Dash 337, Buna N, 0.21 In., PK50 (U38801.018.0300)
- Sterling Seal & Supply Individual & Bulk O-Rings