Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack
Mfr # ORBN70A204X250
Zoro # G300582043
product price: $18.89
/pk 250, $0.08/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A204X250
- Zoro # G300582043
- UPC # 742839511592
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs06-0700Pe10-061 Gas Spring (GSS 1804UZ)
- PRIME-LINE Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9947KA)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 LH)
- FULTERER 36 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.36)
- STERLING SEAL & SUPPLY 226 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT226X125)
- STERLING SEAL & SUPPLY 009 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A009X1000)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- STERLING SEAL & SUPPLY 924 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A924X250)
- STERLING SEAL & SUPPLY 122 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A122X1000)
- STERLING SEAL & SUPPLY 455 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD455X12)
- STERLING SEAL & SUPPLY 123 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A123X500)
- Sterling Seal & Supply Individual & Bulk O-Rings