Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
163 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack
Mfr # ORBN70A163X250
Zoro # G800579741
product price: $54.69
/pk 250, $0.22/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A163X250
- Zoro # G800579741
- UPC # 742839507915
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Standard, 30 Szs, 382Pcs (5RLU3)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge Closer (74108325)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3508)
- BALDWIN RESERVE Baldwin Reserve HDROUCSR150 Half Dummy R (HD.ROU.CSR.150)
- STERLING SEAL & SUPPLY 342 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD342X125)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.314X125)
- STERLING SEAL & SUPPLY 007 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD007X500)
- STERLING SEAL & SUPPLY 029 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.029X250)
- STERLING SEAL & SUPPLY 021 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL021X250)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 129, PK10 (ZUSAH70LUB129)
- Sterling Seal & Supply Individual & Bulk O-Rings