Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
159 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack
Mfr # ORBN70A159X250
Zoro # G400581403
product price: $46.99
/pk 250, $0.19/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A159X250
- Zoro # G400581403
- UPC # 742839511363
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 238, PK5 (ZUSAS70FDA238)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 46mm ID, PK25 (ZUSAH3X46)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- KEYLESS FACTORY KeylessFactory: 2009-2014 Dodge Chrysler Jeep / 3-Button Keyless Go Fobik / IYZ-C01C (RSK-CDJ-KGF-3)
- STERLING SEAL & SUPPLY 144 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL144X1000)
- STERLING SEAL & SUPPLY 329 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A329X125)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A331X100)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.340X50)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- STERLING SEAL & SUPPLY 214 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD214X250)
- X1 TOOLS R-08 O-Ring ID: 11 mm, CS: 2.5 mm, OD: 16 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0008x100)
- Sterling Seal & Supply Individual & Bulk O-Rings