Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
140 Viton / FKM O-ring 75A Shore Black, -250 Pack
Mfr # ORVT75.140X250
Zoro # G300576516
product price: $86.85
/pk 250, $0.35/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.140X250
- Zoro # G300576516
- UPC # 742839460449
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP1908G10-10PACK Pack of 10 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP1908G10-10PACK)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 LBM 630)
- ZORO SELECT O-Ring, Buna N, Dash 323, 1-5/16, 1.707, PK10 (U38805.018.0131)
- BALDWIN ESTATE Lifetime Brass Cylinders Lifetime Brass (8323.003)
- STERLING SEAL & SUPPLY 026 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A026X1000)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 90A Shore Black, -25 Pack (ORVT90.354X25)
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL321X500)
- STERLING SEAL & SUPPLY 122 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A122X1000)
- STERLING SEAL & SUPPLY 213 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A213X250)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A365X50)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- Sterling Seal & Supply Individual & Bulk O-Rings