Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
139 Silicone O-ring 70A Shore Red, -1000 Pack
Mfr # ORSIL139X1000
Zoro # G300577957
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Type O-Ring
- Material Silicone
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL139X1000
- Zoro # G300577957
- UPC # 742839482823
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Type | O-Ring |
Material | Silicone |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Plastic Tandem Drawer Rollers 3PK (68163)
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 5PK (5411-CHPG-5)
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- STERLING SEAL & SUPPLY 204 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD204X1000)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL337X50)
- STERLING SEAL & SUPPLY 046 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A046X250)
- STERLING SEAL & SUPPLY 021 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL021X250)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A349X25)
- X1 TOOLS R-266 Square O-Ring ID: 8, CS 1/8, OD 8 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R266x1)
- Sterling Seal & Supply Individual & Bulk O-Rings