Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack
Mfr # ORBN70A135X500
Zoro # G000577004
product price: $36.89
/pk 500, $0.07/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A135X500
- Zoro # G000577004
- UPC # 742839507632
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Heavy Duty T-Grid Bracket 24 Long For 1-1/2 Or 2-1/8 Boxes (BHT1HD)
- ZORO SELECT Grommet, Buna-N, MS 35489-6, PK50 (3MRH1)
- WRIGHT PRODUCTS Panel Clips, Zinc Plated (V832CS)
- STRYBUC 36in Brush Weatherstrip Sweep (19-375A-36)
- STERLING SEAL & SUPPLY 114 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT114X1000)
- STERLING SEAL & SUPPLY 393 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL393X6)
- STERLING SEAL & SUPPLY 122 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A122X1000)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL337X250)
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- STERLING SEAL & SUPPLY 363 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A363X50)
- X1 TOOLS R-231 Square O-Ring ID: 2 5/8, CS 1/8, OD 2 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R231x2)
- Sterling Seal & Supply Individual & Bulk O-Rings