Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack
Mfr # ORBN70A133X250
Zoro # G300577940
product price: $25.19
/pk 250, $0.10/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A133X250
- Zoro # G300577940
- UPC # 742839511103
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Cam, Straight For Material Thickness 1 1/8 in (S125)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021P-ES)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (009k4079)
- STERLING SEAL & SUPPLY 447 Buna/NBR Nitrile O-Ring 70A Shore Black, -12 Pack (ORBN70A447X12)
- STERLING SEAL & SUPPLY 427 Fluorosilicone O-ring 70A Shore Blue, -25 Pack (ORFSIL427X25)
- STERLING SEAL & SUPPLY 364 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.364X50)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL014X250)
- STERLING SEAL & SUPPLY 222 Buna/NBR Nitrile O-Ring 90A Shore Black, -125 Pack (ORBN90A222X125)
- STERLING SEAL & SUPPLY 337 Fluorosilicone O-ring 70A Shore Blue, -50 Pack (ORFSIL337X50)
- STERLING SEAL & SUPPLY 356 Viton / FKM O-ring 90A Shore Black, -25 Pack (ORVT90.356X25)
- Sterling Seal & Supply Individual & Bulk O-Rings