Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
131 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack
Mfr # ORBN70A131X1000
Zoro # G500577931
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A131X1000
- Zoro # G500577931
- UPC # 742839504105
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIGINAL LISHI ORIGINAL LISHI: Master Padlock Lishi Tool - 2-in-1 Pick (OLS-M1MS2-AG)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- TRIMLITE 26" x 80" x 1-3/8" Primed 3-Panel Mission Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (2268pri8403RH1D6916)
- HAGER Satin Nickel Hook BL661015 (040045)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT013X1000)
- STERLING SEAL & SUPPLY 024 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.024X250)
- STERLING SEAL & SUPPLY 110 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A110X500)
- STERLING SEAL & SUPPLY 252 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A252X250)
- STERLING SEAL & SUPPLY 132 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A132X250)
- STERLING SEAL & SUPPLY 126 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT126X1000)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- Sterling Seal & Supply Individual & Bulk O-Rings