Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
123 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack
Mfr # ORBN70A123X500
Zoro # G900576961
product price: $24.75
/pk 500, $0.05/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A123X500
- Zoro # G900576961
- UPC # 742839507519
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-128)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 37/64 OD, PK3 (1NAF8)
- PERFORMANCE TOOL 270-Pc Hnbr O-Ring Assortment Hdwr Kit-O-Ring, W5201 (W5201)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.314X500)
- STERLING SEAL & SUPPLY 455 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD455X12)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A022X500)
- STERLING SEAL & SUPPLY 012 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL012X250)
- STERLING SEAL & SUPPLY 220 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A220X500)
- ZORO SELECT O-Ring, Dash 330, Buna N, 0.21 In., PK25 (1RHL2)
- Sterling Seal & Supply Individual & Bulk O-Rings