Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
122 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack
Mfr # ORBN70A122X1000
Zoro # G800576474
product price: $40.95
/pk 1000, $0.04/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A122X1000
- Zoro # G800576474
- UPC # 742839504013
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 3/4 in., 1/16 in., Green (4401RG-0150-062-0075)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1104BCX690)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB3)
- TRIMLITE 24" x 84" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Brushed Chrome Hinges (2070pri8402RH26D6916)
- STERLING SEAL & SUPPLY 114 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT114X1000)
- STERLING SEAL & SUPPLY 222 Buna/NBR Nitrile O-Ring 90A Shore Black, -125 Pack (ORBN90A222X125)
- STERLING SEAL & SUPPLY 141 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A141X250)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- STERLING SEAL & SUPPLY 912 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.912X1000)
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.140X250)
- STERLING SEAL & SUPPLY 461 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL461X6)
- Sterling Seal & Supply Individual & Bulk O-Rings