Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
121 Fluorosilicone O-ring 70A Shore Blue, -250 Pack
Mfr # ORFSIL121X250
Zoro # G500571618
product price: $645.99
/pk 250, $2.58/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Fluorosilicone
- Durometer 70A
- Material Fluorosilicone
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORFSIL121X250
- Zoro # G500571618
- UPC # 742839500510
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Fluorosilicone |
Durometer | 70A |
Material | Fluorosilicone |
Type | O-Ring |
Description
Fluorosilicone has very good resistance to ozone, weathering, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, high molecular weight chlorinated aromatic hydrocarbons, and has better mineral oil, fuel, and aromatic hydrocarbons (benzene) compatibility than Fluorosilicone. Fluorosilicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121degrees C), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA DKB FC)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- STERLING SEAL & SUPPLY 041 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A041X250)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A349X25)
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A022X500)
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A330X125)
- DANCO O-Ring Assortment (80788)
- Sterling Seal & Supply Individual & Bulk O-Rings