Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
120 Viton / FKM O-ring 75A Shore Black, -1000 Pack
Mfr # ORVT75.120X1000
Zoro # G500575395
product price: $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.120X1000
- Zoro # G500575395
- UPC # 742839452963
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS74125072)
- TRIMLITE 24" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2068pri8403BF)
- MASTER LOCK Master Lock 809283 1.75 in. Laminated Lock with Long Shackle (809283)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (100 Pack) (PL 7727)
- STERLING SEAL & SUPPLY 232 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL232X125)
- STERLING SEAL & SUPPLY 009 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A009X1000)
- STERLING SEAL & SUPPLY 393 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL393X6)
- STERLING SEAL & SUPPLY 363 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A363X50)
- STERLING SEAL & SUPPLY 438 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A438X50)
- STERLING SEAL & SUPPLY 115 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A115X1000)
- ZORO SELECT O-Ring, Dash 140, Viton, 0.1 In., PK10 (U38871.009.0225)
- Sterling Seal & Supply Individual & Bulk O-Rings