Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
116 Viton / FKM O-ring 70A Shore Black, -1000 Pack
Mfr # ORVT116X1000
Zoro # G300582036
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT116X1000
- Zoro # G300582036
- UPC # 742839431081
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-128MB)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7140-315-628-00)
- MTD Spring-Torsion (732-05456)
- RICHELIEU HARDWARE Brushed Nickel Contemporary Recessed Cabinet Pull (340279195)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.451X12)
- STERLING SEAL & SUPPLY 363 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A363X50)
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- STERLING SEAL & SUPPLY 148 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD148X250)
- STERLING SEAL & SUPPLY 229 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A229X125)
- ENERPAC ORing (B1214203)
- Sterling Seal & Supply Individual & Bulk O-Rings