Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
045 Viton / FKM O-ring 90A Shore Brown, -125 Pack
Mfr # ORBRNVT90A045X125
Zoro # G000578612
product price: $91.49
/pk 125, $0.73/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT90A045X125
- Zoro # G000578612
- UPC # 742839479793
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Smoke Seal, 18 ft., Dark Bronze, Silicone (S88D18)
- VESTIL Overhead Door Track Protector, 48" (DSP-48)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA24020072)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- STERLING SEAL & SUPPLY 904 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.904X250)
- STERLING SEAL & SUPPLY 453 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD453X25)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL014X250)
- STERLING SEAL & SUPPLY 010 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL010X250)
- STERLING SEAL & SUPPLY 364 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A364X100)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.340X50)
- ZORO SELECT Buna-N O-Ring, Dash 409, PK5 (ZUSAH70409)
- Sterling Seal & Supply Individual & Bulk O-Rings