Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
029 Viton / FKM O-ring 90A Shore Black, -250 Pack
Mfr # ORVT90.029X250
Zoro # G000577622
product price: $57.39
/pk 250, $0.23/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.029X250
- Zoro # G000577622
- UPC # 742839448928
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Casement Window Operator, Bronze (1HGL5)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Under Mount Trash Can Pull-Out with Soft-Close Slides, Champagne (53WC-1835SCDM-212)
- SELECT-HINGES 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Dark Bron (SLH-21-83-BR-HD)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- STERLING SEAL & SUPPLY 337 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A337X25)
- STERLING SEAL & SUPPLY 226 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL226X250)
- STERLING SEAL & SUPPLY 368 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.368X12)
- STERLING SEAL & SUPPLY 453 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A453X25)
- STERLING SEAL & SUPPLY 380 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD380X50)
- STERLING SEAL & SUPPLY 117 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD117X1000)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 212, PK50 (ZUSAHSQ70212)
- Sterling Seal & Supply Individual & Bulk O-Rings