Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
028 Viton / FKM O-ring 90A Shore Brown, -1000 Pack
Mfr # ORBRNVT90A028X1000
Zoro # G600577473
product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT90A028X1000
- Zoro # G600577473
- UPC # 742839474422
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle (900-17543W)
- CHAMBERLAIN Garage Door Opener 0.5Hp (C203)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F108N)
- MASTER MAGNETICS Handle Magnet 25#Pull (07212)
- STERLING SEAL & SUPPLY 323 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A323X125)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A241X250)
- STERLING SEAL & SUPPLY 214 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL214X250)
- STERLING SEAL & SUPPLY 378 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT378X12)
- STERLING SEAL & SUPPLY 326 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A326X500)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A357X50)
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A330X50)
- Sterling Seal & Supply Individual & Bulk O-Rings