Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
026 Viton / FKM O-ring 75A Shore Brown, -1000 Pack
Mfr # ORBRNVT75A026X1000
Zoro # G800571738
product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A026X1000
- Zoro # G800571738
- UPC # 742839463457
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 145/40 C Aluminum Black 4-Dial Resettable (ABS-14540)
- NATIONAL GUARD Brush, Black, 48in.L (600DKB-48)
- M-D INSERT VNYL THRSHLD 36""L (13417)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9662C2226D41)
- STERLING SEAL & SUPPLY 214 Buna/NBR Nitrile O-Ring 90A Shore Black, -500 Pack (ORBN90A214X500)
- STERLING SEAL & SUPPLY 459 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD459X25)
- STERLING SEAL & SUPPLY 227 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A227X125)
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.140X250)
- STERLING SEAL & SUPPLY 202 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT202X1000)
- STERLING SEAL & SUPPLY 903 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A903X250)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38805.006.0018)
- Sterling Seal & Supply Individual & Bulk O-Rings