Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
022 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD022X250
Zoro # G300574703
product price: $22.79
/pk 250, $0.09/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD022X250
- Zoro # G300574703
- UPC # 733102002916
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100, (BK2X2-011)
- JAKO Jako Rolling Bearing Pivot Hinge; Zamak (MOLINETE2)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-COR)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351000S (C04800351000S)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.230X125)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT451X3)
- STERLING SEAL & SUPPLY 336 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A336X250)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A012X1000)
- STERLING SEAL & SUPPLY 157 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A157X250)
- APG Buna-N, 70 Durometer, Black, #116, 100PK (SB-H70116-100)
- Sterling Seal & Supply Individual & Bulk O-Rings