Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
021 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL021X250
Zoro # G800573121
product price: $44.15
/pk 250, $0.18/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL021X250
- Zoro # G800573121
- UPC # 742839489136
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3-3/8 Hook Screw 24 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x24)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 2 In W (2VAH8)
- JACKSON Actuating Lift Assembly for Right Hand Reverse 1285 Panic Exit Devices (302675)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- STERLING SEAL & SUPPLY 009 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A009X1000)
- STERLING SEAL & SUPPLY 460 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.460X6)
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL321X500)
- STERLING SEAL & SUPPLY 140 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A140X1000)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A135X500)
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38801.009.0287)
- Sterling Seal & Supply Individual & Bulk O-Rings