Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
012 Viton / FKM O-ring 75A Shore Black, -500 Pack
Mfr # ORVT75.012X500
Zoro # G800582253
product price: $44.99
/pk 500, $0.09/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.012X500
- Zoro # G800582253
- UPC # 742839456039
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22029A3)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- NATIONAL GUARD Heavy-Duty Threshold, Fluted Top, 3 ft. L (325HD-36)
- TRIMLITE 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A012X1000)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT206X1000)
- STERLING SEAL & SUPPLY 173 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A173X50)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- STERLING SEAL & SUPPLY 273 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A273X25)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- Sterling Seal & Supply Individual & Bulk O-Rings