Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
011 EPDM O-Ring 70A Shore Black, -1000 Pack
Mfr # OREPD011X1000
Zoro # G800574043
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD011X1000
- Zoro # G800574043
- UPC # 733102002572
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING BULB KERF REPLACEMENT SEAL BLK (T81BK)
- EMTEK Square Passage Pocket Door Tubular Lock with Passage Strike Plate Flat Black Finish (2134US19)
- HAMPTON PRODUCTS-WRIGHT Cad DR Catch (V12)
- MSI Savoy Azula 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0143)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A349X25)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- STERLING SEAL & SUPPLY 471 Silicone O-ring 70A Shore Red, -25 Pack (ORSIL471X25)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL014X250)
- STERLING SEAL & SUPPLY 387 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD387X50)
- STERLING SEAL & SUPPLY 207 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD207X500)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- Sterling Seal & Supply Individual & Bulk O-Rings