Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
004 Viton / FKM O-ring 75A Shore Brown, -1000 Pack
Mfr # ORBRNVT75A004X1000
Zoro # G400581670
product price: $53.99
/pk 1000, $0.05/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A004X1000
- Zoro # G400581670
- UPC # 742839463235
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- NU-SET Door Hole Filler Plate, Gray (2173)
- HAGER Full Mortise Butt Hinge, 4" x 4-1/2", US32D, Heavy, WMS (BB1199 4-1/2X4 US32D)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- STERLING SEAL & SUPPLY 110 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A110X500)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- STERLING SEAL & SUPPLY 449 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT449X12)
- STERLING SEAL & SUPPLY 325 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL325X250)
- STERLING SEAL & SUPPLY 347 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A347X100)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- Sterling Seal & Supply Individual & Bulk O-Rings