Shop All Bulk Webbing
Sterling Rope
Webbing Spools, 1 in., Nylon, Orange
Mfr # WB254MS07091
Zoro # G8043411
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Orange
- Length 300 ft
- Thickness 0.740 in
- Width 1 in
Product Information
- Brand Sterling Rope
- MFR # WB254MS07091
- Zoro # G8043411
- UPC # 846604013745
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Overall Length | 300 ft |
Overall Width | 1 in |
Details
Item | 1" Mil-Spec Webbing |
Material | Nylon |
Color | Orange |
Thickness | 0.740 in |
Working Load Limit | 1,333 lb |
Breaking Strength | 4,000 lb |
For Use With | Slings, Anchor Systems and Harnesses |
Tensile Strength | 4,000 lb/in |
Overall Thickness | 3/4 in |
Description
Webbing Spools, Color Orange, Overall Length 300 ft, Overall Thickness 3/4 in, Overall Width 1 in, Tensile Strength 4,000 lb/in, Working Load Limit 1,333 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch for 5 tons Hoist (CF071050)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Blue (N1017261-BLUE-CARDBOARD)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- STERLING ROPE Webbing Spools, 1 In., Nylon, Black, 300 ft. (WB254MS04091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Yellow (WB254MS09091)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Red (WB254MS08091)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Yellow (NS-WEB26000Y)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- BULK-STRAP Bulk Webbing, 27 ft. x 3/4 In., 2800 lb. (N34027BK)
- Sterling Rope Bulk Webbing