Shop All Ropes
Sterling Rope
Sterling Atlas (5/8 in.) 600 ft. Rigging Line (No Splice)
Mfr # ATLAS58-YL-600-NS
Zoro # G904965419
original price:
$1,149.18
12% off
new price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 13,000 lbs. (57.8 kN)
- Color Yellow
Product Information
- Brand Sterling Rope
- MFR # ATLAS58-YL-600-NS
- Zoro # G904965419
- UPC # 846604040956
- Country of Origin United States
- Category Ropes
Details
Tensile Strength | 13,000 lbs. (57.8 kN) |
Color | Yellow |
Description
Sterling Atlas (5/8 in.) 600 ft. Rigging Line (No Splice)
- •5/8" diameter (16mm) No Splice
- •Double-braid construction keeps the performance and handling of the thinner-diameter Atlas ropes
- •Tightly woven polyester sheath resists picking and provides great handling and knotability
- •Tensile strength of 18,000 lbs (80kN)
- •New core lowers the static elongation
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1021020)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 8ft. L (SFERSST1-08)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 3' - Domestic (SW1-12-3-D)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-SW-082414PSU)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Sterling Atlas Rigging Line 9/16 in. x 200 ft. Blue (No Splice) (ATLAS-BL-200-NS)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Static Rope, Nylon, 1/2 In. dia., 200 ft. L (SS125090061)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- INDUSCO Manila Rope, Block, 6", Single Wood, w/Hook (C0616900086)
- Sterling Rope Ropes