Shop All Ropes
Sterling Rope
Static Rope, PES, 7/16 In. dia., 200 ft. L
Mfr # P110080061
Zoro # G7971433
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Polyester
- Rope Strand Count 44
- Rope Length 200 ft
Product Information
- Brand Sterling Rope
- MFR # P110080061
- Zoro # G7971433
- UPC # 846604009793
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 200 ft |
Length | 200 ft. |
Rope Diameter | 7/16 in |
Overall Length | 200 ft |
Diameter | 7/16 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,856 lbf, Working Load Limit 765 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 44, Core Type Strand Core, Core Strand Count 14, End Type Plain, Elongation @ 300 lb 1.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (EE1801DFX3)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33107)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Galv, 3/8 x 6 In (02165 4)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (7406)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 6510OB Paracord 1000 ft. Spool in Orange (6510OB)
- Sterling Rope Chains, Ropes & Cables